!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOBART 418 ELECTRODE, CSA, AC/DCEN/DCEP, MIN 70000 PSI, 14 IN L, 3/16 IN DIA, MILD STEEL

HOBART 418 ELECTRODE, CSA, AC/DCEN/DCEP, MIN 70000 PSI, 14 IN L, 3/16 IN DIA, MILD STEEL

HOBART

HOBART 418 ELECTRODE, CSA, AC/DCEN/DCEP, MIN 70000 PSI, 14 IN L, 3/16 IN DIA, MILD STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOBART 418 ELECTRODE, CSA, AC/DCEN/DCEP, MIN 70000 PSI, 14 IN L, 3/16 IN DIA, MILD STEEL

HOBART 418 ELECTRODE, CSA, AC/DCEN/DCEP, MIN 70000 PSI, 14 IN L, 3/16 IN DIA, MILD STEEL

HOBART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $378.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBTE7018-1-3/16-50
  • Mfr. Model # E7018-1-3/16-50
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.68 lbs

Product Details

This Hobart 418 mild-steel electrode has an AC, DCEN, and DCEP polarity and provides an X-ray quality weld with a stable arc and low spatter level. It is 14 inches long with a 3/16-inch diameter, and a minimum tensile strength of 70,000 PSI. Meets CSA standards.

Technical Specs

  • ItemElectrode
  • MaterialMild Steel
  • Tensile Strength (Minimum Required)70 ksi
  • Yield Strength (Minimum Required)58 ksi
  • SeriesHobart 418
  • For Material TypeSteel
  • For Welding PositionFlat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Standards3M, 3Y H5, 3Y H5, 3YM, A-1 E7018 H4R, ABS, ASME SFA5.1, AWS A5.1, AWS A5.1M, BF3, CWB, DNV GL, E4918, E4918-1-H4, E7018 H4R, E7018-1 H4R, F-4, Lloyd's Register
  • Elongation (As Welded)29%
  • Number of PassesMultiple Passes, Single Pass
  • AWS Classification E4918, E7018-H4R, E7018-1-H4R
  • Overall Diameter 3/16 in
  • Tensile Strength (As Welded) 75 ksi
  • Yield Strength (As Welded) 60 ksi
  • Weight 10 lb
  • Welding Current Designation AC, DCEP
  • Container Type Plastic Case
  • Container Size 10 lb
  • Elongation (Minimum Required) 22%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list