!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LA 18 LMP LOW-HYDROGEN ELECTRODE, CSA, BASIC DC+/AC, 12 IN L, 3/32 IN DIA, 2.5 KG

LA 18 LMP LOW-HYDROGEN ELECTRODE, CSA, BASIC DC+/AC, 12 IN L, 3/32 IN DIA, 2.5 KG

AIR LIQUIDE

LA 18 LMP LOW-HYDROGEN ELECTRODE, CSA, BASIC DC+/AC, 12 IN L, 3/32 IN DIA, 2.5 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LA 18 LMP LOW-HYDROGEN ELECTRODE, CSA, BASIC DC+/AC, 12 IN L, 3/32 IN DIA, 2.5 KG

LA 18 LMP LOW-HYDROGEN ELECTRODE, CSA, BASIC DC+/AC, 12 IN L, 3/32 IN DIA, 2.5 KG

AIR LIQUIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.85 / pkg.

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALQBLU32972706
  • Mfr. Model # BLU32972706
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.705 lbs

Product Details

This LA 18 low-hydrogen, basic DC+/AC electrode features a special low-moisture pick-up (LMP) coating. It is 12 inches in length with a 3/32-inch diameter, and meets CSA, Class E4918-1-H4 standards. Available in a 2.5-kilogram package.

Technical Specs

  • ItemElectrode
  • MaterialLow-Hydrogen Steel
  • Overall Diameter3/32 in
  • Tensile Strength (As Welded)83 ksi
  • SeriesLA 18 LMP
  • For Material TypeSteel
  • For Welding PositionFlat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Container Size5.5 lb
  • AWS Classification E7018-H8
  • Process Stick Welding (SMAW)
  • Overall Length 12 in
  • Yield Strength (As Welded) 69 ksi
  • Weight 5.5 lb
  • Welding Current Designation AC, DCEP
  • Standards Class E4918-H8 AWS A5.1/ASME SFA5.1, Class E7018-H8, CSA W48
  • Elongation (As Welded) 31%

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list