ELECTRIC CHAIN HOIST, H4 - HEAVY DUTY, 115/230V AC, HOOK MOUNTED - NO TROLLEY, 1 SPEEDS
ELECTRIC CHAIN HOIST, H4 - HEAVY DUTY, 115/230V AC, HOOK MOUNTED - NO TROLLEY, 1 SPEEDS
KITO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This electric chain hoist is yellow with an enamel finish/coating. It has a one-year warranty and is made out of aluminum. In addition, it is corrosion-resistant. It also features extreme-duty, fan-cooled motor, heavy cast-iron chain guide, friction clutch, and more. This electric chain hoist meets the standards for ASME B30.16, ASME HST-1 and NFPA 70.
Technical Specs
Item Electric Chain Hoist
Mount Type Hook Mounted
Number of Speeds 1
Maximum Lifting Length 20 ft
Current at Max. Voltage 8.5 A
Operating Voltage 115/230V AC
Body Length 14 19/32 in
Body Depth 7 1/2 in
Brake Type Pull-Rotor Brake
Chain Grade Grade 80
Clutch Type Friction Clutch
Controller Cord Length 16 ft
Features Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Included Components Chain Container, Pendant, Safety Latch Hook
Lifting Hook Material Carbon Steel
Lifting Hook Type Swivel Hook with Safety Latch
Number of Load Chains 1
Overload Protection Included Overload Protection Included
Phase 1
Thermal Protection Not Available and Not Included
Chain Finish Nickel-Plated
Mfr. Warranty Length 1 yr
Standards ASME B30.16, ASME HST-1, NFPA 70
Duty Classification H4
Maximum Lifting Capacity 1,000 lb
Programmable Non-Programmable
Current at Min. Voltage 17 A
Motor Horsepower 5/8 hp
Headroom 14 19/32 in
Body Width 10 13/16 in
Body Material Aluminum
Includes Brake Brake Included
Chain Material Alloy Steel
Colour Yellow
Controls Push Button Pendant
Hoist IP Rating IP55
Includes Clutch Clutch Included
Lifting Hook Opening Width 29/32 in
Minimum Retracted Length 14 19/32 in
Number of Reeves 1
Pendant IP Rating IP65
Starts and Stops per Hour 360
Body Finish Enamel
For Outdoor Use For Outdoor Use
Resistance Properties Corrosion-Resistant
Country of Origin Japan
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5,728.99
/ each