!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNION ELBOW: 316L STAINLESS STEEL, PUSH-TO-CONNECT X PUSH-TO-CONNECT, 31/32 IN L, 2 PK

UNION ELBOW: 316L STAINLESS STEEL, PUSH-TO-CONNECT X PUSH-TO-CONNECT, 31/32 IN L, 2 PK

LEGRIS

UNION ELBOW: 316L STAINLESS STEEL, PUSH-TO-CONNECT X PUSH-TO-CONNECT, 31/32 IN L, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNION ELBOW: 316L STAINLESS STEEL, PUSH-TO-CONNECT X PUSH-TO-CONNECT, 31/32 IN L, 2 PK

UNION ELBOW: 316L STAINLESS STEEL, PUSH-TO-CONNECT X PUSH-TO-CONNECT, 31/32 IN L, 2 PK

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGR38020400
  • Mfr. Model # 3802 04 00
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

High resistance to aggressive environments and fluids. Instant manual connect and disconnect. Marked for easy identification. Uses: Ideal for use in packaging, manufacture, medical equipment and food and beverage applications. Stainless steel and copper t

Technical Specs

  • ItemElbow
  • Specific Fitting Shape90 Degrees Elbow Union
  • Fitting Side B Connection TypePush-to-Connect
  • Fitting Side B Tube Outer Diameter5/32 in
  • Material Grade316L
  • Maximum Operating Temperature302 Degrees F
  • Standards2011/65/EC, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA Approved), UL 94 V-0: Seal, USDA NSF H1: Grease
  • Compatible Tube MaterialCopper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
  • Vacuum Rating28 in Hg
  • Application Chemical Fluids, Cleaning Agents, Food Fluids
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side A Tube Outer Diameter 5/32 in
  • Fitting Material Stainless Steel
  • Maximum Operating Pressure 435 psi
  • Overall Length 31/32 in
  • Compatible Tube Hardness 95 Shore A
  • Minimum Operating Temperature 13 Degrees F
  • System of Measurement Imperial
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list