EARMUFFS, OVER-THE-HEAD, FOLDABLE, YLW, BLK, POLYVINYL CHLORIDE/ABS, 24DB
EARMUFFS, OVER-THE-HEAD, FOLDABLE, YLW, BLK, POLYVINYL CHLORIDE/ABS, 24DB
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These EM-108 over-the-head foldable earmuffs come in yellow/black. They have cushions and a band made of polyvinyl chloride and ABS respectively. The general purpose earmuffs have 24 decibels noise reduction rating and feature to fold for storage.
Technical Specs
Item Earmuffs
Noise Reduction Rating 25 dB
Cushion Material PVC
Series EM-108
Standards ANSI S3.19-1974
Band Material ABS
Earmuff Style Over-the-Head
Dielectric No
Cup Colour Yellow
Earmuff Type Foldable
Band Colour Black
Protection Type Passive Noise-Suppressing
Country of Origin Taiwan
(subject to change)
Related Products
HONEYWELL HOWARD LEIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.87
/ each