!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EARMUFFS, OVER-THE-HEAD, RIGID, BLK, FOAM/ABS/STEEL WIRE, 24DB, CANADA CLASS A

EARMUFFS, OVER-THE-HEAD, RIGID, BLK, FOAM/ABS/STEEL WIRE, 24DB, CANADA CLASS A

HONEYWELL HOWARD LEIGHT

EARMUFFS, OVER-THE-HEAD, RIGID, BLK, FOAM/ABS/STEEL WIRE, 24DB, CANADA CLASS A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARMUFFS, OVER-THE-HEAD, RIGID, BLK, FOAM/ABS/STEEL WIRE, 24DB, CANADA CLASS A

EARMUFFS, OVER-THE-HEAD, RIGID, BLK, FOAM/ABS/STEEL WIRE, 24DB, CANADA CLASS A

HONEYWELL HOWARD LEIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NON1035100VS
  • Mfr. Model # 1035100-VS
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Product Details

These VeriShield VS110 over-the-head rigid earmuffs come in black. They have cushions, a cup, and a band made of foam, ABS, and steel wire respectively. The general purpose earmuffs have 24 decibels noise reduction rating and meet the Canada Class A standard. They feature airflow control technology, cushioned headband, and a wide cup opening.

Technical Specs

  • ItemEarmuffs
  • Noise Reduction Rating24 dB
  • Cushion MaterialFoam
  • Cup ColourBlack
  • Earmuff TypeRigid
  • Band ColourBlack
  • Cup MaterialABS
  • Electrically InsulatedNo
  • Earmuff Style Over-the-Head
  • Dielectric No
  • For Use With Face Shields, Hard Hats, Hygiene Kit
  • Series VeriShield(TM) 100
  • Standards CAN Z94.2-1994, CSA Class A, OSHA 29 CFR 1910.95, Part II, (R.S.C. 1985, c. L-2), S3.19-1974
  • Band Material Steel Wire
  • Features Air Flow Control Technology, Cushioned Headband, Memory Foam Ear Cushions, Wide Cup Opening
  • Protection Type Passive Noise-Suppressing
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list