!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DURAHIDE LEATHER WORK GLOVES, BRN, L, 10, BUFFALO, ELASTIC CUFF, EN 388: 2121X

DURAHIDE LEATHER WORK GLOVES, BRN, L, 10, BUFFALO, ELASTIC CUFF, EN 388: 2121X

MECHANIX WEAR

DURAHIDE LEATHER WORK GLOVES, BRN, L, 10, BUFFALO, ELASTIC CUFF, EN 388: 2121X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DURAHIDE LEATHER WORK GLOVES, BRN, L, 10, BUFFALO, ELASTIC CUFF, EN 388: 2121X

DURAHIDE LEATHER WORK GLOVES, BRN, L, 10, BUFFALO, ELASTIC CUFF, EN 388: 2121X

MECHANIX WEAR

Clearance Price :
$19.60 / PAIR

Your Price : $26.13 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXLDBF75010
  • Mfr. Model # LDBF-75-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

These brown durative leather work gloves are size large 10. They feature water-resistance and abrasion-resistance. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemLeather Work Glove
  • Finger CoverageFull Finger
  • Stitching MaterialLeather
  • InsulatedNo
  • Sold AsPair
  • StandardsEN 388
  • Thumb StyleKeystone
  • Glove Liner MaterialUnlined
  • Oil-ResistantNo
  • Glove FeaturesWater Resistance, Abrasion Resistance
  • Palm MaterialBuffaloskin
  • Size- AlphaL
  • Knuckle Protection MaterialBuffalo Suede
  • Palm ColourBrown
  • Cuff ColourBrown
  • EN 388 Impact RatedNo
  • Glove ConstructionSeamless Knit
  • Pairs per Package1
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • EN 511 Rating Not Rated
  • Maximum Temperature Not Rated
  • EN 407 Contact Heat Level Not Rated
  • Leather Coverage Style Full Leather
  • Glove Length 9 1/2 in
  • Cuff Style Elastic
  • Leather Grade Premium
  • Glove Back Colour Brown
  • Glove Back Material Leather
  • Series Durahide
  • Size- Numeric 10
  • Includes Double Palm No
  • Cuff Material Leather
  • EN 388 Rating 2121X
  • Glove Cut Gunn
  • Reflective Backing No
  • Cuff Length 1 7/8 in
  • Colour Brown
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list