!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DYMO TAPE 1/2IN

DYMO TAPE 1/2IN

DYMO

DYMO TAPE 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
DYMO TAPE 1/2IN

DYMO TAPE 1/2IN

DYMO

Clearance Price :
$13.62 / ROLL

Your Price : $54.47 / ROLL

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RHO45013
  • Mfr. Model # 45013
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • ItemLabel Tape Cartridge
  • Adhesive PropertiesRemovable Adhesive
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Label FinishGloss
  • Label Media FormatContinuous Roll Cartridge
  • Labels per Row1
  • Maximum Service Temperature194 Degrees F
  • Preprinted TextNo Legend
  • Printer Series CompatibilityDYMO LabelManager PCII, DYMO LabelManager 360D, DYMO ExecuLabel LP350, DYMO ExecuLabel LM350, DYMO LabelManager 260P, DYMO LabelManager 450D, DYMO LabelManager 210D, DYMO LabelManager 120P, DYMO LabelManager 220P, LabelManager 155, LabelManager 150, DYMO ExecuLabel LP250, LabelWriter DUO
  • Resistance PropertiesUV-Resistant, Water-Resistant
  • Roll Length23 ft
  • For Print MethodThermal Transfer
  • Adhesive Adhesive
  • Compatible Mfr Part Number 1754488, 1768960, 1790415, 1815990
  • Label Colour White
  • Label Material Polyester
  • Label Width 1/2 in
  • Material Properties Halogen-Free
  • Minimum Service Temperature -0.4 Degrees F
  • Print Technology Thermal Transfer
  • Product Type Standard Label
  • Ribbon Colour Black
  • Secondary Label Included Secondary Label Not Included

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list