!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL TAPE CARTRIDGE,23 FT. L,1/2" W

LABEL TAPE CARTRIDGE,23 FT. L,1/2" W

DYMO

LABEL TAPE CARTRIDGE,23 FT. L,1/2" W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL TAPE CARTRIDGE,23 FT. L,1/2" W

LABEL TAPE CARTRIDGE,23 FT. L,1/2" W

DYMO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.28 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHP45013
  • Mfr. Model # 45013
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • ItemContinuous Label Roll Cartridge
  • Adhesive PropertiesRemovable Adhesive
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Label FinishGloss
  • Label Media FormatContinuous Roll Cartridge
  • Labels per Row1
  • Maximum Service Temperature194 Degrees F
  • Preprinted TextNo Legend
  • Printer Series CompatibilityExecuLabel LM350, ExecuLabel LP250, ExecuLabel LP350, Label Manager 120P, Label Manager 150, Label Manager 155, Label Manager 210D, Label Manager 220P, Label Manager 260P, Label Manager 360D, Label Manager 450D, Label Manager PCII, LabelWriter DUO
  • Resistance PropertiesUV-Resistant, Water-Resistant
  • Roll Length23 ft
  • For Print MethodThermal Transfer
  • Adhesive Adhesive
  • Compatible Mfr Part Number 1754488, 1790415, 1815990
  • Label Colour White
  • Label Material Polyester
  • Label Width 1/2 in
  • Material Properties Halogen-Free
  • Minimum Service Temperature -0.4 Degrees F
  • Print Technology Thermal Transfer
  • Product Type Standard Label
  • Ribbon Colour Black
  • Secondary Label Included Secondary Label Not Included
  • Country of Origin Belgium (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list