!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVER'S GLOVES, CLUTE CUT, STRAIGHT THUMB, SNAP BACK, L/SIZE 9, BLACK, COWHIDE/COTTON FLEECE, PAIR

DRIVER'S GLOVES, CLUTE CUT, STRAIGHT THUMB, SNAP BACK, L/SIZE 9, BLACK, COWHIDE/COTTON FLEECE, PAIR

WATSON GLOVES

DRIVER'S GLOVES, CLUTE CUT, STRAIGHT THUMB, SNAP BACK, L/SIZE 9, BLACK, COWHIDE/COTTON FLEECE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER'S GLOVES, CLUTE CUT, STRAIGHT THUMB, SNAP BACK, L/SIZE 9, BLACK, COWHIDE/COTTON FLEECE, PAIR

DRIVER'S GLOVES, CLUTE CUT, STRAIGHT THUMB, SNAP BACK, L/SIZE 9, BLACK, COWHIDE/COTTON FLEECE, PAIR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.96 / PAIR

EHC: EHC :
Min Qty 6 = $353.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9836-09
  • Mfr. Model # 9836-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These clute cut driver's gloves are made of full-grain cowhide leather and feature a cotton fleece lining, a straight thumb, and a snap back closure. These gloves come in a size nine/large.

Technical Specs

  • ItemDriver Glove
  • Finger CoverageFull Finger
  • Sold AsPair
  • Thumb StyleStraight
  • Glove Liner MaterialCotton Fleece
  • Glove FeaturesCotton Fleece Lining, Full-Grain Cowhide, Canadian Roper Style with Snap Back Closure
  • Palm MaterialCowhide
  • Size- AlphaL
  • Palm ColourBlack
  • Glove CutClute
  • Pairs per Package1
  • Hand Protection Style Glove
  • Insulated Yes
  • Leather Coverage Style Full Leather
  • Glove Insulation Material Cotton Fleece
  • Glove Back Colour Black
  • Glove Back Material Cowhide
  • Series 9836
  • Size- Numeric 9
  • Cuff Material Cowhide
  • Leather Palm Process Grain
  • Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list