!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP TUBE,48 L,316 SS,1 1/2 I.D.

DRUM PUMP TUBE,48 L,316 SS,1 1/2 I.D.

FINISH THOMPSON

DRUM PUMP TUBE,48 L,316 SS,1 1/2 I.D. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP TUBE,48 L,316 SS,1 1/2 I.D.

DRUM PUMP TUBE,48 L,316 SS,1 1/2 I.D.

FINISH THOMPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,255.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3DYN3
  • Mfr. Model # DTTS009
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.2 lbs

Technical Specs

  • ItemDrum Pump Tube
  • Max. Flow Rate16 gpm
  • Suction Tube Length48 in
  • Wetted MaterialsPTFE, Stainless Steel
  • For Media TypeAcetic Acid, Ammonium Hydroxide, Antifreeze, Biodiesel, Calcium Chloride, Chromic Acid, Citric Acid, Cyclohexane, DEF, Diesel Fuel, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrazine, Isopropanol, Kerosene, Ketones, Lacquer Thinners, Methanol, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Trichlorethylene, Water, Xylene
  • Runs DryNo
  • Suction Tube OD1 3/16 in
  • Self-PrimingYes
  • Diesel Exhaust Fluid CompatibleYes
  • Discharge Tube Outlet ID1 in
  • For Container TypeDrum, Tote
  • Max. Fluid Temp.150 Degrees F
  • Min. Fluid Temp.-20 Degrees F
  • Outlet Size1 in Barb
  • Pump Package TypeDrum Pump Tube
  • For Container Size 55 gal, 275 gal
  • Max. Viscosity 2000 CPS
  • Suction Tube Material 316 Stainless Steel
  • Food Grade Not Food Grade
  • Max. Head 70 ft
  • Suction Tube ID 1 1/2 in
  • Agency Compliance No
  • Compatible Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint Thinner, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
  • Discharge Connection Type Hose Barb
  • Discharge Tube Outlet OD 1 7/16 in
  • For Use With TT
  • Max. Head Pressure 30.3 psi
  • Not Recommended Chemicals Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%)
  • Overall Length 50 in
  • Seal Material PTFE
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list