!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POCKET DRIVER KIT, CORDLESS, 12V, 1 AH, T-HANDLE, ¼ IN HEX, 265 IN-LB, 1300 RPM

POCKET DRIVER KIT, CORDLESS, 12V, 1 AH, T-HANDLE, ¼ IN HEX, 265 IN-LB, 1300 RPM

BOSCH

POCKET DRIVER KIT, CORDLESS, 12V, 1 AH, T-HANDLE, ¼ IN HEX, 265 IN-LB, 1300 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POCKET DRIVER KIT, CORDLESS, 12V, 1 AH, T-HANDLE, ¼ IN HEX, 265 IN-LB, 1300 RPM

POCKET DRIVER KIT, CORDLESS, 12V, 1 AH, T-HANDLE, ¼ IN HEX, 265 IN-LB, 1300 RPM

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $244.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSPS21-2A
  • Mfr. Model # PS21-2A
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 251
  • Shipping Weight 4.71 lbs

Product Details

This 12V Max general-duty cordless screwdriver kit with a T-handle operates on a 12V battery of 1 Ah capacity. It measures 6½-inch length and has a ¼-inch hex drive. The reversible screwdriver kit has a maximum torque of 265 in-lb and a free speed of 1300 RPM. It includes a bare tool, a charger, two 1½-inch power drive bits, and a carrying case.

Technical Specs

  • ItemPocket Driver Kit
  • Brushless MotorNo
  • Free Speed1,300 RPM
  • Screwdriver TypeGeneral Purpose Screwdriver
  • Clutch TypeAdjustable
  • Duty RatingGeneral Duty
  • ReversibleYes
  • Number of Clutch Settings20+1 Position Adjustable
  • Cordless Tool Kit Contents(1) Bare Tool, (2) Batteries, (1) Charger
  • Battery Capacity(2) 2.0 Ah
  • Battery SeriesMAX
  • Charger IncludedYes
  • Housing MaterialDurashield
  • Throttle TypeTrigger
  • Built-In LightYes
  • Tool Weight1.4 lb
  • Overall Length5 5/8 in
  • FeaturesAttachment Compatible, Compact Design, LED Light, Max 2 Speed Pocket
  • Tool BrandBosch
  • Power Source Cordless
  • Max. Torque 265 in-lb
  • Drive Size 1/4 in Hex
  • Chuck Size 1/4 in
  • Drive Configuration Right Angle
  • Hex Bit 1/4 in
  • Variable Speed Yes
  • Number of Speed Settings 2
  • Number of Batteries Included 2
  • Battery Model No. 22DK17
  • Voltage 12V DC
  • Handle Type Pistol Grip
  • Trigger Lock No
  • Autofeed No
  • Wireless Tool Tracking No
  • Overall Height 7 in
  • Overall Width 2 1/2 in
  • Includes (1) Carrying Case, (2) 1-1/2 In Power Drive Bits
  • Series 12V max
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list