!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY, CORDLESS, 12V DC, 2 AH, LI-ION, FOR BOSCH 12V CORDLESS TOOLS

BATTERY, CORDLESS, 12V DC, 2 AH, LI-ION, FOR BOSCH 12V CORDLESS TOOLS

BOSCH

BATTERY, CORDLESS, 12V DC, 2 AH, LI-ION, FOR BOSCH 12V CORDLESS TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY, CORDLESS, 12V DC, 2 AH, LI-ION, FOR BOSCH 12V CORDLESS TOOLS

BATTERY, CORDLESS, 12V DC, 2 AH, LI-ION, FOR BOSCH 12V CORDLESS TOOLS

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.81 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSBAT414
  • Mfr. Model # BAT414
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 251
  • Shipping Weight 0.5 lbs

Product Details

This 12V Max series lithium-ion cordless battery has an operating voltage of 12V DC and a capacity of 2 ampere-hour. It features cold weather performance to -4 degree of Fahrenheit, an integrated fuel gauge, and includes one battery. The battery measures 2 length x 4¾ width x 7⅛ inches height. It is suitable for use with Bosch 12V cordless tools.

Technical Specs

  • ItemBattery
  • Battery ChemistryLi-Ion
  • Number of Batteries Included1
  • Cordless Tool Kit Contents(1) Battery
  • Battery Series12V MAX*
  • Overall Height7 1/8 in
  • Overall Width4 3/4 in
  • Wireless Tool TrackingNo
  • FeaturesCold Weather Performance to -4 Degrees F, Integrated Fuel Gauge for Charge Status
  • Battery Capacity 2.0 Ah
  • Charger Included No
  • Voltage 12V
  • Automatic Shut-Off Yes
  • Cordless Tool Battery Platform 12V MAX*
  • Overall Length 2 in
  • Weight 0.3 lb
  • For Use With Bosch 12 V Cordless Tools
  • Tool Brand Bosch
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list