DRILL, 3/8 IN CHUCK SIZE, GENERAL DUTY, 2,600 RPM FREE SPEED, 0.5 HP, KEYLESS
DRILL, 3/8 IN CHUCK SIZE, GENERAL DUTY, 2,600 RPM FREE SPEED, 0.5 HP, KEYLESS
CHICAGO PNEUMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
3/8 inch air drill, 2600 RPM. For drilling, hole sawing and cylinder honing. Features: teasing throttle, side handle for added control, handle exhaust, and triple planetary gearing.
Technical Specs
Item Drill
Duty Rating General Duty
Chuck Material Metal
Reversible Reversible
Free Speed 2,600 RPM
Drilling Capacity in Cast Iron 1/4 in
Drilling Capacity in Wood 3/8 in
Air Inlet 1/4 in
Air Pressure 90 psi
Exhaust Location Handle
Throttle Type Trigger
Handle Material Aluminum
Vibration Level 2.5 m/sq sec
Bearing Design Ball
Overall Length 7 in
Overall Width 7 1/4 in
Includes Jacobs Chuck
Power Source Air Powered
Chuck Size 3/8 in
Drill Chuck Type Keyless
Variable Speed Variable Speed
Drilling Capacity in Aluminum 1/4 in
Drilling Capacity in Steel 1/8 in
Air Consumption 30 cfm
Min. Hose Size 3/8 in
Horsepower 0.5 hp
Noise Level 95 dB
Handle Type Pistol Grip
Housing Material Aluminum
Gear Train Planetary
Tool Weight 2.3 lb
Overall Height 7 1/4 in
Tool Brand Chicago Pneumatic
Country of Origin Japan
(subject to change)
Alternate Products
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$143.01
/ EACH
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$113.78
/ EACH
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$121.56
/ EACH