!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR DRIL,RIGHT ANGLE,KEY,3/8 CHUCK

AIR DRIL,RIGHT ANGLE,KEY,3/8 CHUCK

SPEEDAIRE

AIR DRIL,RIGHT ANGLE,KEY,3/8 CHUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR DRIL,RIGHT ANGLE,KEY,3/8 CHUCK

AIR DRIL,RIGHT ANGLE,KEY,3/8 CHUCK

SPEEDAIRE

https://catalogue.grainger.ca/?hybris=true
  • Item # GGF12V745
  • Mfr. Model # 12V745
  • UNSPSC # 27131505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Product Details

Pneumatic Right Angle Drill, Ind. Duty, Drill Chuck Type Keyed, Chuck Sz. (In.) 3/8, HP 1/3, Free Spd. (RPM) 1800, Avg. CFM at 15 Sec. Run Tm. 4.0, CFM at Full Ld. 17.0, Req. Press. (PSI) 90, Air Inlet NPT (In.) 1/4, Min. Hose (In.) 3/8, Alum. Handle Mat.

Technical Specs

  • ItemRight Angle Air Drill
  • Drill Chuck TypeKeyed
  • Variable SpeedNo
  • Air Consumption4.00 cfm
  • Min. Hose Size3/8"
  • Throttle TypeLever
  • Housing MaterialAluminum
  • Bearing DesignBall
  • Overall Length8-1/8"
  • Chuck Size 3/8"
  • Reversible Yes
  • Free Speed 1,800 RPM
  • Air Inlet 1/4" NPT
  • Air Pressure 90 psi
  • Handle Material Aluminum
  • Gear Train Spiral and Planetary Gear
  • Tool Weight 2.4 lbs.
  • Includes Chuck Key and Hex Key
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list