!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPEN END WRENCH SET, ALLOY STEEL, SATIN, 10 TOOLS, ¼ IN TO 1⅛ IN HEAD SIZES

OPEN END WRENCH SET, ALLOY STEEL, SATIN, 10 TOOLS, ¼ IN TO 1⅛ IN HEAD SIZES

WESTWARD

OPEN END WRENCH SET, ALLOY STEEL, SATIN, 10 TOOLS, ¼ IN TO 1⅛ IN HEAD SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPEN END WRENCH SET, ALLOY STEEL, SATIN, 10 TOOLS, ¼ IN TO 1⅛ IN HEAD SIZES

OPEN END WRENCH SET, ALLOY STEEL, SATIN, 10 TOOLS, ¼ IN TO 1⅛ IN HEAD SIZES

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $164.70 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG36A314
  • Mfr. Model # 36A314
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.14 lbs

Product Details

This open end wrench set is not insulated. The handle is chrome and has a one-piece style/type. It meets the standards for ASME. In addition, it is made of alloy steel, has a SAE measurement type, has a satin finish, and is tether capable. This open end wrench set includes canvas pouch.

Technical Specs

  • ItemOpen End Wrench Set
  • FinishSatin
  • Head Size1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in
  • InsulatedNot Insulated
  • Measurement TypeSAE
  • Opening TypeRounded
  • Range of Lengths4 15/16 to 11 1/2 in
  • RatchetingNot Ratcheting
  • Container ColourBlack
  • Head TypeStandard
  • IncludesCanvas Pouch
  • Wrench Product GroupingWrench Sets
  • Material Alloy Steel
  • Number of Tools 10
  • Opening Angle (Deg.) 15 Degrees
  • Container Type Canvas Pouch
  • Single End/Double End Double End
  • Handle Type One-Piece
  • Tether Style Tether Capable
  • Reversing Not Reversing
  • Handle Colour Chrome
  • Wrench Shape Straight
  • Standards ASME
  • Range of Head Sizes 1/4 in to 1 1/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list