!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DC SPEED CONTROL, SCR, ENCLOSED, NEMA 4X, 10 A MAX CURRENT, 90/180V DC, 100,1

DC SPEED CONTROL, SCR, ENCLOSED, NEMA 4X, 10 A MAX CURRENT, 90/180V DC, 100,1

DART CONTROLS

DC SPEED CONTROL, SCR, ENCLOSED, NEMA 4X, 10 A MAX CURRENT, 90/180V DC, 100,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC SPEED CONTROL, SCR, ENCLOSED, NEMA 4X, 10 A MAX CURRENT, 90/180V DC, 100,1

DC SPEED CONTROL, SCR, ENCLOSED, NEMA 4X, 10 A MAX CURRENT, 90/180V DC, 100,1

DART CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,655.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2LHU3
  • Mfr. Model # MD3P
  • UNSPSC # 39121104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.24 lbs

Product Details

Shunt Wound Volts -, 1/8 to 1 HP @ 90VDC, 1/4 to 2 HP @ 180VDC HP, Voltage Output 90/180VDC, Input Voltage 120/240VAC, - Enclosure, Speed Range -, Speed Regulation +/-1/2 RPM of Set Speed, Current/Torque Limit -, Accepts Tach Feedback Yes, Max. Amps 10.0 DC, Dynamic Braking -, Linear Acceleration Adjustable 0 to 30 Sec., Linear Deceleration Adjustable 0 to 30 Sec., Fixed Deceleration (Sec.) -, Rotation -, Power On Light No, Display Type LED, Protection Type Fuse (Not Included)

Technical Specs

  • ItemDC Speed Control
  • SeriesSeries MD
  • DC Speed ControlSCR
  • External SwitchesNone
  • Lower Voltage Motor Output Power1/8 to 1 hp
  • RotationSingle Direction
  • Voltage Output90/180V DC
  • Input TypeDigital
  • Maximum Linear Deceleration30 sec
  • Minimum Linear Deceleration0 sec
  • Operating Temperature-10 Degrees to 45 Degrees C
  • Overall Height3.5 in
  • Product TypeDC Speed Control
  • StandardscULus Recognized
  • Enclosure Rating NEMA 4X
  • AC Input Voltage 120/240V AC
  • Enclosure Type Enclosed
  • Higher Voltage Motor Output Power 1/4 to 2 hp
  • Maximum Current 10 A
  • Speed Range 100:1
  • Follower Circuit Follower Circuit
  • Maximum Linear Acceleration 30 sec
  • Minimum Linear Acceleration 0 sec
  • NEMA Rating NEMA 4
  • Overall Depth 4.63 in
  • Overall Width 3.62 in
  • Speed Regulation +/-1/2 RPM of Set Speed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list