!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALUMINUM BACKDRAFT DAMPER, FOR 10 IN FAN, SINGLE PANEL, 12¾ IN H, 12¾ IN W

ALUMINUM BACKDRAFT DAMPER, FOR 10 IN FAN, SINGLE PANEL, 12¾ IN H, 12¾ IN W

DAYTON

ALUMINUM BACKDRAFT DAMPER, FOR 10 IN FAN, SINGLE PANEL, 12¾ IN H, 12¾ IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALUMINUM BACKDRAFT DAMPER, FOR 10 IN FAN, SINGLE PANEL, 12¾ IN H, 12¾ IN W

ALUMINUM BACKDRAFT DAMPER, FOR 10 IN FAN, SINGLE PANEL, 12¾ IN H, 12¾ IN W

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4HX73
  • Mfr. Model # 4HX73
  • UNSPSC # 40101504
  • CATALOGUE PAGE # 1859
  • Shipping Weight 2.05 lbs

Product Details

This CWV series manual damper includes felted edges for quiet operation, is made of aluminum, and it measures 12¾ inch width, 12¾ inch height, 4½ inch length. This manual damper is wall mountable.

Technical Specs

  • ItemManual Damper
  • Frame MaterialAluminum
  • Maximum Air Velocity2,250 fpm
  • Rough Opening ShapeSquare
  • For Duct ShapeSquare
  • Overall Width12 3/4 in
  • Overall Length4 1/2 in
  • Rough Opening Length10 in
  • Rough Opening Width10 in
  • Damper TypeStatic
  • Blade TypeFlat Blade
  • Closure TypeGravity
  • Blade OrientationParallel Blades
  • Frame Less Flange10 sq in
  • CounterbalancedCounterbalanced
  • Mounting LocationWall
  • Blade Seal MaterialFelt
  • Tie-Rod MaterialGalvanized Steel Frame and Tie Rods
  • SeriesCWV
  • Bushing MaterialStainless Steel
  • Damper FinishMill Finish
  • Damper Application Backdraft
  • Number of Panels 1
  • Overall Height 12 3/4 in
  • Fits Fan Diameter 10 in
  • Free Area 0.4 sq ft
  • Frame Material Thickness 0.1 in
  • Frame Depth 1 5/8 in
  • Maximum Pressure 1 in wc
  • Blade Material Aluminum
  • Single Acting/Double Acting Single Acting
  • Maximum Ambient Temperature 180 Degrees F
  • Flange Width 1 1/2 in
  • Closure Velocity Rating 2,250 fpm
  • Switch Action Normally Closed
  • Includes Felted Edges for Quiet Operation
  • Flange Type Front Flange
  • Airflow Direction Horizontal, Vertical
  • Opening Type Spring
  • Mounting Position Vertical
  • Blade Material Thickness 26 ga
  • Minimum Ambient Temperature -40 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list