!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS WELDING OUTFIT, MEDIUM-DUTY, 90-DEGREE, CUTS 6 IN, PROPYLENE/PROPANE

GAS WELDING OUTFIT, MEDIUM-DUTY, 90-DEGREE, CUTS 6 IN, PROPYLENE/PROPANE

VICTOR

GAS WELDING OUTFIT, MEDIUM-DUTY, 90-DEGREE, CUTS 6 IN, PROPYLENE/PROPANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS WELDING OUTFIT, MEDIUM-DUTY, 90-DEGREE, CUTS 6 IN, PROPYLENE/PROPANE

GAS WELDING OUTFIT, MEDIUM-DUTY, 90-DEGREE, CUTS 6 IN, PROPYLENE/PROPANE

VICTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,023.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB0384-2127
  • Mfr. Model # 0384-2127
  • UNSPSC # 23271702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

This medium-duty gas welding outfit comes equipped with two ESS32 2.0 regulators, an eight-inch cutting torch, and WH100 torch handle. The 90-degree outfit cuts up to six inches and requires the use of propylene and propane.

Technical Specs

  • ItemCutting Heating Welding Outfit
  • Kit SeriesPerformer Edge 2.0
  • Cutting Tip Manufacturer Part Number0-3-GPN, 0-3-GPP
  • Head Angle90 Degrees
  • Regulator CGA Number (Fuel)CGA 510
  • Hose Fitting SizeB
  • Product TypeCombination Torch & Tip Kit
  • IncludesGoggles, Hose, Striker, Tip Cleaner
  • Number of Brazing and Soldering Tips0
  • Number of Regulators2
  • Regulator Model (Fuel)ESS3-40-510LP
  • Compatible Fuel Type Natural Gas, Propane, Propylene
  • Torch Handle Model WH100FC
  • Cutting Attachment Manufacturer Part Number CA 1350
  • Heating Nozzle Manufacturer Part Number 6T55-1
  • Regulator CGA Number (Oxygen) CGA 540
  • Hose Length 12 1/2 ft
  • Torch Style Victor
  • Application Agricultural Equipment, Automotive, Civil Construction, Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
  • Number of Cutting Tips 2
  • Number of Welding Nozzles 0
  • Regulator Model (Oxygen) ESS3-125-540
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list