!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TYPE W CUTTER DIE, 4 TO 4/0 AWG, FOR USE WITH MD6/MD7/PAT600/PATMD/Y500CTHS, 2 PK

TYPE W CUTTER DIE, 4 TO 4/0 AWG, FOR USE WITH MD6/MD7/PAT600/PATMD/Y500CTHS, 2 PK

BURNDY

TYPE W CUTTER DIE, 4 TO 4/0 AWG, FOR USE WITH MD6/MD7/PAT600/PATMD/Y500CTHS, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TYPE W CUTTER DIE, 4 TO 4/0 AWG, FOR USE WITH MD6/MD7/PAT600/PATMD/Y500CTHS, 2 PK

TYPE W CUTTER DIE, 4 TO 4/0 AWG, FOR USE WITH MD6/MD7/PAT600/PATMD/Y500CTHS, 2 PK

BURNDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $357.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22P132
  • Mfr. Model # W28K
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This type w cutter die is compatible with MD6, MD7, PAT600, PATMD, Y500CTHS, W Style, aluminum, copper. This type w cutter die is designed for: cutting and includes one piece.

Technical Specs

  • ItemType W Cutter Die
  • Number of Pieces1
  • Crimping Die StyleW Style
  • Compatible with SeriesW Style
  • Crimping Capacity4 to 4/0 AWG
  • Compatible Cable Type Aluminum, Copper
  • Maximum Crimping Force 6 ton
  • Compatible with Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS
  • Application Cutting
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list