!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SILICONE COATED GLOVES, M, 9 IN, 13 GA, HEMMED/ELASTIC KNIT WRIST CUFF

SILICONE COATED GLOVES, M, 9 IN, 13 GA, HEMMED/ELASTIC KNIT WRIST CUFF

BOB DALE

SILICONE COATED GLOVES, M, 9 IN, 13 GA, HEMMED/ELASTIC KNIT WRIST CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SILICONE COATED GLOVES, M, 9 IN, 13 GA, HEMMED/ELASTIC KNIT WRIST CUFF

SILICONE COATED GLOVES, M, 9 IN, 13 GA, HEMMED/ELASTIC KNIT WRIST CUFF

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.40 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9632-8
  • Mfr. Model # 99-1-9632-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 879
  • Shipping Weight 0.2 lbs

Product Details

These ANSI-certified, medium, silicone coated gloves have a nine-inch length and 13-gauge thickness with a hemmed/elastic knit wrist cuff. They have a solid grip, 360-degree coverage, breathable fabric, and dexterity. They are cut-resistant and have a smooth finish and a high-performance polyethylene knitted construction.

Technical Specs

  • ItemCoated Cut-Resistant Gloves
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level6
  • EN 407 Contact Heat LevelNot Tested
  • InsulatedNo
  • Double-DippedNo
  • Glove Coating MaterialSilicone
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourClear
  • ReversibleNo
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Cut Load2,200 g
  • EN 388 Impact RatedNo
  • ANSI/ISEA Puncture Level3
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level A5
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105,EN 407
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 8
  • Glove Length 9 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Smooth
  • Series Cut-X 99-1-9632
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 20,000
  • ANSI/ISEA Puncture Force 6 N
  • Reflective Backing No
  • Colour Red
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list