!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, XS, 2 IN SNUG FIT KNIT WRIST CUFF, ORANGE, HPPE/NYLON/SPANDEX

KNIT GLOVES, XS, 2 IN SNUG FIT KNIT WRIST CUFF, ORANGE, HPPE/NYLON/SPANDEX

WATSON GLOVES

KNIT GLOVES, XS, 2 IN SNUG FIT KNIT WRIST CUFF, ORANGE, HPPE/NYLON/SPANDEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
KNIT GLOVES, XS, 2 IN SNUG FIT KNIT WRIST CUFF, ORANGE, HPPE/NYLON/SPANDEX

KNIT GLOVES, XS, 2 IN SNUG FIT KNIT WRIST CUFF, ORANGE, HPPE/NYLON/SPANDEX

WATSON GLOVES

Clearance Price :
$19.05 / pair

Your Price : $25.40 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT387XS
  • Mfr. Model # 387-XS
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These ANSI/ISEA/EN-certified, X-small, orange knit gloves are made of HPPE with a two-inch, snug-fit knit wrist. They have full finger coverage. These gloves are cut-resistant and have a nitrile palm. They are ideal for applications such as general construction, manufacturing, and automotive industries.

Technical Specs

  • ItemCut-Resistant Gloves
  • Glove StyleSeamless Knit
  • EN 388 Rating4X42E
  • Glove Hand StyleLeft and Right
  • Finger CoverageFull Finger
  • Glove ConstructionSeamless Knit
  • SeriesStealth
  • EN 388 Impact RatedYes
  • ColourOrange
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A5
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105, EN 388
  • Cuff Style Knit
  • Size- Alpha XS
  • Glove Features Water-Resistant, Cut-Resistant, palm provides a good grip in oily, wet and dry conditions, Made with recycled material
  • Cuff Colour Orange
  • ANSI/ISEA Puncture Level 3
  • Includes Double Palm No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list