!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, 13-GA, SZ 11/2X-LARGE, GREY, KNIT/POLYURETHANE/HPPE, PR

CUT-RESISTANT GLOVES, 13-GA, SZ 11/2X-LARGE, GREY, KNIT/POLYURETHANE/HPPE, PR

BOB DALE

CUT-RESISTANT GLOVES, 13-GA, SZ 11/2X-LARGE, GREY, KNIT/POLYURETHANE/HPPE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 13-GA, SZ 11/2X-LARGE, GREY, KNIT/POLYURETHANE/HPPE, PR

CUT-RESISTANT GLOVES, 13-GA, SZ 11/2X-LARGE, GREY, KNIT/POLYURETHANE/HPPE, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.53 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9780-11K
  • Mfr. Model # 99-1-9780-11-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.113 lbs

Product Details

These size 11/2X-large, grey, cut-resistant gloves are made with high-performance polyethylene, providing your hands with optimum protection against sharp objects and edges in the workplace. Their seamless-knit design and 13-gauge thickness give full cut-resistance coverage, and the palms are coated in polyurethane for extra grip, flexibility, and comfort.

Technical Specs

  • ItemCoated Gloves
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level6
  • ANSI/ISEA Needlestick Level - PalmNot Available
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric11
  • Glove Length9.75 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSmooth
  • ReversibleNo
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture ForceNot Tested - ANSI Standard
  • Reflective BackingNo
  • ColourGray
  • ANSI/ISEA Cut Level A2
  • Knit Material HPPE
  • Hand Protection Style Glove
  • EN 388 Rating 4242B
  • Insulated No
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Includes Finger Fourchettes No
  • ANSI/ISEA Impact Level Not Available
  • Includes Reinforced Thumb Crotch No
  • ANSI/ISEA Heat Level Not Available
  • Size- Alpha 2XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Gray
  • Minimum Temperature Not Rated
  • Series Cut-X 99-1-9780
  • Touchscreen Compatible No
  • ANSI/ISEA Cut Load 500 g
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level Not Available
  • Palm Material Polyurethane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list