!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, 13-GA, SZ 10/XL, GREY, HPPE/POLYURETHANE/KNIT, PR

CUT-RESISTANT GLOVES, 13-GA, SZ 10/XL, GREY, HPPE/POLYURETHANE/KNIT, PR

BOB DALE

CUT-RESISTANT GLOVES, 13-GA, SZ 10/XL, GREY, HPPE/POLYURETHANE/KNIT, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 13-GA, SZ 10/XL, GREY, HPPE/POLYURETHANE/KNIT, PR

CUT-RESISTANT GLOVES, 13-GA, SZ 10/XL, GREY, HPPE/POLYURETHANE/KNIT, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.44 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9780-10K
  • Mfr. Model # 99-1-9780-10-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

Protect your hands against workplace injuries with these size 10/extra-large, grey, cut-resistant gloves. With their seamless-knit design and 13-gauge thickness, this pair of gloves provide reliable protection from sharp edges and objects. They are made with high-performance polyethylene and the palms are coated with polyurethane for extra flexibility and grip.

Technical Specs

  • ItemCoated Gloves
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level6
  • ANSI/ISEA Needlestick Level - PalmNot Available
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric10
  • Glove Length9.75 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSmooth
  • ReversibleNo
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture ForceNot Tested - ANSI Standard
  • Reflective BackingNo
  • ColourGray
  • ANSI/ISEA Cut Level A2
  • Knit Material HPPE
  • Hand Protection Style Glove
  • EN 388 Rating 4242B
  • Insulated No
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Includes Finger Fourchettes No
  • ANSI/ISEA Impact Level Not Available
  • Includes Reinforced Thumb Crotch No
  • ANSI/ISEA Heat Level Not Available
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Gray
  • Minimum Temperature Not Rated
  • Series Cut-X 99-1-9780
  • Touchscreen Compatible No
  • ANSI/ISEA Cut Load 500 g
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level Not Available
  • Palm Material Polyurethane
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list