!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, CUT-RESIST, SEAMLESS, FULL COVERAGE COAT, SIZE 8, BLK/WHITE, NITRILE, PR 1

GLOVES, CUT-RESIST, SEAMLESS, FULL COVERAGE COAT, SIZE 8, BLK/WHITE, NITRILE, PR 1

BOB DALE

GLOVES, CUT-RESIST, SEAMLESS, FULL COVERAGE COAT, SIZE 8, BLK/WHITE, NITRILE, PR 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, CUT-RESIST, SEAMLESS, FULL COVERAGE COAT, SIZE 8, BLK/WHITE, NITRILE, PR 1

GLOVES, CUT-RESIST, SEAMLESS, FULL COVERAGE COAT, SIZE 8, BLK/WHITE, NITRILE, PR 1

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.54 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99196608K
  • Mfr. Model # 99-1-9660-8-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These cut-resistant black and white gloves have a nitrile coating with a sandy finish. They have full coverage coating. This pair has a seamless knit glove construction is available in size eight.

Technical Specs

  • ItemCoated Gloves
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Rated
  • ANSI/ISEA Needlestick Level - PalmNot Available
  • EN 388 Rating4X43C
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Latex-FreeYes
  • ANSI/ISEA Impact LevelNot Available
  • Includes Reinforced Thumb CrotchNo
  • ANSI/ISEA Heat Level1
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • ReversibleNo
  • Thickness13 ga
  • Silicone-FreeYes
  • EN 388 Impact RatedNo
  • ANSI/ISEA Puncture LevelNot Available
  • ANSI/ISEA Cut Level A3
  • Knit Material Nylon
  • Hand Protection Style Glove
  • EN 407 Contact Heat Level Not Tested
  • Standards ANSI/ISEA 105, EN 388
  • Base Coating Material Nitrile
  • Double-Dipped Yes
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Full
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Numeric 8
  • Glove Length 10 in
  • Glove Coating Colour Black/Blue
  • Minimum Temperature Not Rated
  • Series Deny
  • Touchscreen Compatible No
  • ANSI/ISEA Cut Load 1,000 g
  • Reflective Backing No
  • Colour Black/Blue
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list