!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XS, POLYURETHANE COATING, HPPE/GLASS/STEEL

COATED GLOVES, XS, POLYURETHANE COATING, HPPE/GLASS/STEEL

WATSON GLOVES

COATED GLOVES, XS, POLYURETHANE COATING, HPPE/GLASS/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XS, POLYURETHANE COATING, HPPE/GLASS/STEEL

COATED GLOVES, XS, POLYURETHANE COATING, HPPE/GLASS/STEEL

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.16 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT369XS
  • Mfr. Model # 369-XS
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These ANSI/IESA-certified, X-small coated gloves have a HPPE/glass/steel. They have a polyurethane coating with a snug-fitting knit-wear style. They are cut and puncture-resistant and are suitable for general construction, manufacturing, and automotive.

Technical Specs

  • ItemPhantom Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level4
  • StandardsANSI 4 Puncture, ANSI A4 Cut, EN 388:2016 4X43D
  • Base Coating MaterialPolyurethane
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialPolyurethane
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Size- AlphaXS
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishFlat
  • SeriesStealth
  • Silicone-FreeNo
  • ANSI/ISEA Cut Load1,500 g
  • ColourWhite
  • ANSI/ISEA Cut Level A4
  • Knit Material HPPE, Glass, Steel
  • EN 388 Rating 4X43D
  • Insulated No
  • Palm Type Coated
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm
  • Glove Length 9 in
  • Glove Coating Colour Grey
  • Glove Features HPPE/Glass/Steel Seamless Knit Shell is Cut-Resistant Offering Excellent Protection, Lightweight Polyurethane Coated Palm for A Sure-Grip, Ergonomically formed To Reduce Hand Fatigue, Snug-Fitting Knit Wrist Keeps Out Dirt & Debris
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 3000
  • ANSI/ISEA Puncture Level 4
  • Palm Material Polyurethane
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list