!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, L, 9, ANSI/ISEA ABRASION LEVEL 4, NITRILE, FOAM TOUCHSCREEN

CUT-RESISTANT GLOVES, L, 9, ANSI/ISEA ABRASION LEVEL 4, NITRILE, FOAM TOUCHSCREEN

SUPERIOR GLOVE

CUT-RESISTANT GLOVES, L, 9, ANSI/ISEA ABRASION LEVEL 4, NITRILE, FOAM TOUCHSCREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, L, 9, ANSI/ISEA ABRASION LEVEL 4, NITRILE, FOAM TOUCHSCREEN

CUT-RESISTANT GLOVES, L, 9, ANSI/ISEA ABRASION LEVEL 4, NITRILE, FOAM TOUCHSCREEN

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.95 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13TAFNT9
  • Mfr. Model # S13TAFNT
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

These cut-resistant gloves are size large. In addition, they have a foam nitrile coating and are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 4. They have a knit cuff and feature a snug fit, breathability, flexibility, and an ergonomic shape. These gloves are treated with an active agent to achieve 99. 9% antimicrobial status.

Technical Specs

  • ItemCut-Resistant Glove
  • ANSI/ISEA Abrasion Level4
  • StandardsAbrasion ANSI Level 4, Puncture ANSI Level 4, CUT ANSI A4
  • Glove Coating MaterialFoam Nitrile
  • Latex-FreeYes
  • Glove Coating CoveragePalm
  • Size- Numeric9
  • Glove FeaturesSnug Fitting, Breathable, Flexible Gloves, Ergonomically Shaped, These Gloves are Treated With an Active Agent to Achieve 99.9% Antimicrobial Status, Factored to Enhance Longevity of Coating, Crafted with Latex Free Materials
  • Touchscreen CompatibleYes
  • Pairs per Package12
  • ANSI/ISEA Puncture Level4
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A4
  • Hand Protection Style Glove
  • Palm Type Coated
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 42 lb
  • Size- Alpha L
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • Includes Double Palm No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list