!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMSTOP S15KGVNVIB GLOVES, BLK, 12, PVC, NITRILE, GAUNTLET CUFF, ANSI LEVEL 3 ABRASION

CHEMSTOP S15KGVNVIB GLOVES, BLK, 12, PVC, NITRILE, GAUNTLET CUFF, ANSI LEVEL 3 ABRASION

SUPERIOR GLOVE

CHEMSTOP S15KGVNVIB GLOVES, BLK, 12, PVC, NITRILE, GAUNTLET CUFF, ANSI LEVEL 3 ABRASION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMSTOP S15KGVNVIB GLOVES, BLK, 12, PVC, NITRILE, GAUNTLET CUFF, ANSI LEVEL 3 ABRASION

CHEMSTOP S15KGVNVIB GLOVES, BLK, 12, PVC, NITRILE, GAUNTLET CUFF, ANSI LEVEL 3 ABRASION

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.54 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS15KGVNVIB12
  • Mfr. Model # S15KGVNVIB12
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These black Chemstop S15KGVNVIB gloves are size 12 and are made of PVC and nitrile. They feature 17 individual vibration dampening pads and are waterproof. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Abrasion Cycles3
  • ANSI/ISEA Cut LevelA5
  • Anti-StaticNo
  • Chemical Glove FeaturesWater-Resistant (Material), Waterproof
  • Cuff StyleGauntlet
  • Glove Coating CoverageFull
  • Glove ConstructionKnitted
  • Glove Liner MaterialCotton
  • Glove PerformanceHigh Dexterity
  • Latex-FreeNo
  • Silicone-FreeNo
  • Supported / UnsupportedSupported
  • Glove Features17 Individual Vibration Dampening Pads
  • Additional Hazard Protection Chemical-Resistant, Cut-Resistant
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 2
  • Biodegradable Non-Biodegradable
  • Colour Black
  • Glove Coating Colour Black
  • Glove Colour Family Black, Red
  • Glove Hand Style Left and Right
  • Glove Materials Nitrile, PVC
  • Glove Size 12
  • Series Chemstop S15KGVNVIB
  • Standards ANSI Level 3 Abrasion, ANSI A5 Cut, ANSI Level 2 Puncture
  • Touchscreen Compatible No
  • Glove Sizes 12
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list