!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS, HOODED, ELASTIC WRISTS/ANKLES, ZIPPER, SERGED SEAMS, WHITE, SZ XX-LARGE, MICROGUARD MP

COVERALLS, HOODED, ELASTIC WRISTS/ANKLES, ZIPPER, SERGED SEAMS, WHITE, SZ XX-LARGE, MICROGUARD MP

INTERNATIONAL ENVIROGUARD SYSTEMS

COVERALLS, HOODED, ELASTIC WRISTS/ANKLES, ZIPPER, SERGED SEAMS, WHITE, SZ XX-LARGE, MICROGUARD MP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS, HOODED, ELASTIC WRISTS/ANKLES, ZIPPER, SERGED SEAMS, WHITE, SZ XX-LARGE, MICROGUARD MP

COVERALLS, HOODED, ELASTIC WRISTS/ANKLES, ZIPPER, SERGED SEAMS, WHITE, SZ XX-LARGE, MICROGUARD MP

INTERNATIONAL ENVIROGUARD SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.85 / EACH

EHC: EHC :
Min Qty 25 = $296.25

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENV8015XXL
  • Mfr. Model # 8015XXL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.9 lbs

Product Details

This hooded pair of white size XX-large coveralls are made from non-woven Microguard MP material and fits chest sizes of 43 inches to 46 inches, waist sizes of 44 inches to 47 inches, and has an inseam measurement of 30 1/2 inches. They feature elastic wrists and ankles, a zipper closure, and serged seams.

Technical Specs

  • ItemCoverall
  • Closure FeaturesZipper
  • Cuff StyleElastic
  • Fits Waist Size44 to 47 in
  • MaterialMicroporous Fabric
  • Series8015
  • Wrist ClosureElastic
  • FeaturesRoomy, Seamless Shoulder Area Resists Tears and Provides More Protection in Key Exposure Area, Wider, Gusseted Crotch Gives Wearer More Room to Move in All Directions Without Ripping Fabric, Elastic Back Stretches with User for More Comfort and Better Tear Resistance
  • Sterile/Non-SterileNon-Sterile
  • Coverall ConstructionHood, Elastic Wrists, Elastic Back, Elastic Ankle
  • Attached HoodNo
  • Hazard Protection TypeLight Liquid Splashes, Nonhazardous Particulates
  • Accessory TypeCoverall
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 43 to 46 in
  • Inseam 30 1/2 in
  • Seam Style Serged
  • Standards ASTM D3776, FZ/T 01004-1991, FZ/T 01001-1991, ASTM D2261-1996, ASTM F 2299, BS EN 1149-1:2006, ASTM D737, ASTM D3787, ASTM D5034, ASTM D1117, ASTM T903, ASTM F1670-07
  • Coverall Style Collared
  • Hazard Type Light Liquid Splashes, Nonhazardous Particulates
  • Closure Type Zipper
  • Coverall Material Microporous Fabric
  • Garment Style Coverall
  • Size 2XL
  • Size 2XL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list