!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,HOODED W/BOOTS,ELASTIC WRIST/ANKLE,ZIPPER,SERGED SEAM,WHT, 2XL,PROSHIELD60,MICROPOROUS FILM

COVERALL,HOODED W/BOOTS,ELASTIC WRIST/ANKLE,ZIPPER,SERGED SEAM,WHT, 2XL,PROSHIELD60,MICROPOROUS FILM

DUPONT

COVERALL,HOODED W/BOOTS,ELASTIC WRIST/ANKLE,ZIPPER,SERGED SEAM,WHT, 2XL,PROSHIELD60,MICROPOROUS FILM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,HOODED W/BOOTS,ELASTIC WRIST/ANKLE,ZIPPER,SERGED SEAM,WHT, 2XL,PROSHIELD60,MICROPOROUS FILM

COVERALL,HOODED W/BOOTS,ELASTIC WRIST/ANKLE,ZIPPER,SERGED SEAM,WHT, 2XL,PROSHIELD60,MICROPOROUS FILM

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCNG127S2X
  • Mfr. Model # NG127SWH2X0025NP
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.46 lbs

Product Details

Choose this set of white coveralls made from Proshield 60, a microporous film laminate, when you need protection from common industrial non-toxic liquid and spray hazards. These coveralls have a hood, elastic wrists and ankles, a storm flap zipper closure, serged seams, with attached skid-resistant boots. The coveralls are a size XX-large, fitting a chest size of 44 1/4 inches to 47 3/4 inches, with an inseam of 28 1/4 inches.

Technical Specs

  • ItemCoverall
  • ColourWhite
  • Fits Chest Size44 1/4 to 47 3/4 in
  • MaterialMicroporous Film and Nonwoven Fabric
  • Minimum Height6 ft 0 in
  • SeriesNG127SWH
  • Wrist ClosureElastic
  • FeaturesProshield 60 Garments are Suitable for Protection Against Non-Hazardous Particles, Light Liquid Splash and Aerosols In Many Industrial Applications, Proshield 60 Garments are Made with a Microporous Film That is Laminated to a Spundbonded Polypropylene Substrate
  • Coverall ConstructionCoverall with Elastic Wrists and Ankles
  • Reduced SprayYes
  • Attached HoodYes
  • Accessory TypeCoverall
  • Size2XL
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Inseam 28 1/4 in
  • Maximum Height 6 ft 4 in
  • Seam Style Serged
  • Standards ASTM D751, ASTM D1117, ASTM D5034, AATCC 127, ASTM D257 (1081)
  • Coverall Style Hooded
  • Closure Type Zipper
  • Coverall Material Proshield 60
  • Brand and Series DuPont ProShield 60
  • Size 2XL
  • Fabric Weight 1.8 oz/sq yd
  • Thickness 10 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list