!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT COVERALLS, CFR, ELASTIC CUFFS/ANKLES, TAPED SEAM, S, 4.95OZ

CHEMICAL-RESISTANT COVERALLS, CFR, ELASTIC CUFFS/ANKLES, TAPED SEAM, S, 4.95OZ

MICROFLEX

CHEMICAL-RESISTANT COVERALLS, CFR, ELASTIC CUFFS/ANKLES, TAPED SEAM, S, 4.95OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT COVERALLS, CFR, ELASTIC CUFFS/ANKLES, TAPED SEAM, S, 4.95OZ

CHEMICAL-RESISTANT COVERALLS, CFR, ELASTIC CUFFS/ANKLES, TAPED SEAM, S, 4.95OZ

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLRD96T92-111-02
  • Mfr. Model # 68-4000-CFR-111-S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.395 lbs

Product Details

This Alphatec 68CFR red chemical resistant coverall is size small and is made out of PVC-coated microchip CFR fabric. It is high-visibility. It features three piece elasticated hood for respirator, reduces predicted burn injury when worn over thermal protective garments, double zip system ensures a liquid tight seal and eliminates the need for taping, plus a two-way zipper.

Technical Specs

  • ItemCoverall
  • Closure FeaturesTwo-Way Zipper
  • Cuff StyleElastic
  • Fits Waist Size22 in
  • MaterialPVC
  • Minimum Height60 in
  • Seam StyleTaped
  • StandardsASTM F903, ASTM F739, ASTM D1117/D1682, ASTM D3786-87, EN 1149-5, NFPA 701: 1989 Small Scale: NFPA 701: 1999, ISO 15025 Procedure A, ASTM F1930, NFPA 1971-97, ASTM F 1930
  • Gas TightNo
  • Liquid TightNo
  • Anti-StaticYes
  • FeaturesThree Piece Elasticated Hood for Respirator, Reduces Predicted Burn Injury When Worn Over Thermal Protective Garments, Double Zip System Ensures A Liquid Tight Seal and Eliminates The Need for Taping Anti-Static - Tested According to En 1149-5 And AATTCC 76, Whole Suit Inward Leakage Testing Ensures Performance of The Garment System, Not Just The Fabric, Silicone Free
  • High-VisibilityYes
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Coverall MaterialAlphaTec(R) 68CFR
  • Includes Thumb LoopsNo
  • Reduced SprayYes
  • Garment StyleCoverall
  • ISO ClassNone
  • Protection TypeChemical
  • Accessory TypeChemical Resistant Coveralls
  • SizeS
  • Ankle Style Elastic
  • Colour Red
  • Fits Chest Size 23 in
  • Inseam 31 in
  • Maximum Height 67 in
  • Packaging Individually Packaged
  • Series AlphaTec(R) 68CFR
  • EPA Level Not Rated
  • Includes Boot Covers No
  • Spray Tight No
  • Coverall Style Hooded
  • Hazard Type Dry Particulates, Light Spray
  • Material Weight 150 g/sq m
  • Breathable Back Style None
  • Coverall Construction Hooded with Elastic Cuffs and Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Heavy Duty
  • Attached Hood Yes
  • Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Secondary Flame Resistance
  • Pathogen & Chemical Ratings Meets ASTM F739
  • Size S
  • Fabric Weight 4.95 oz
  • Thickness 150 g/sq m
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list