!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME-RESISTANT COVERALLS, MULTI-HAZARD CHEMICAL+ BODY PROTECTION, POLYOLEFIN, S

FLAME-RESISTANT COVERALLS, MULTI-HAZARD CHEMICAL+ BODY PROTECTION, POLYOLEFIN, S

ALPHATEC

FLAME-RESISTANT COVERALLS, MULTI-HAZARD CHEMICAL+ BODY PROTECTION, POLYOLEFIN, S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME-RESISTANT COVERALLS, MULTI-HAZARD CHEMICAL+ BODY PROTECTION, POLYOLEFIN, S

FLAME-RESISTANT COVERALLS, MULTI-HAZARD CHEMICAL+ BODY PROTECTION, POLYOLEFIN, S

ALPHATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $401.86 / each

EHC: EHC :
Min Qty 6 = $2,411.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLOR47T9211102
  • Mfr. Model # OR47-T-92-111-02
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Product Details

This unisex Alphatec 4000CFR 111 orange coverall is size small and is made out of Alphatec 4000CFR 111. It is high-visibility, and has zero pockets. It features flame retardant treated fabric with PVC barrier film protection, multi hazard protection from chemical spray, protection from pressurized liquid spray to EN Type 3 & 4 and particulates to EN Type 5. They also have a double zipper, single cuff, and are stitched and taped.

Technical Specs

  • ItemCoverall
  • Closure FeaturesZipper
  • Cuff StyleElastic
  • Fits Waist Size42 in
  • MaterialAlpha Tec 4000CFR 111
  • Minimum Height62 in
  • Seam StyleSewn, Taped
  • Standards16 CFR1610, AATCC76, ASTM D6413, ASTM F1671, EN ISO 14116:2015
  • Gas TightNo
  • Liquid TightNo
  • Wrist ClosureElastic
  • Coverall StyleHooded
  • Hazard TypeHazardous Chemical Spray
  • Material Weight4.95 oz/sq yd
  • Breathable Back StyleNone
  • Coverall ConstructionHooded with Elastic Cuffs
  • Includes Outer Boot FlapsNo
  • Material PerformanceLight Duty
  • Brand and SeriesAlphaTec 4000CFR 111
  • Garment StyleCoverall
  • Maximum Chest Size46 in
  • SizeS
  • Fabric Weight215 sqm
  • Ankle Style Elastic
  • Colour Orange
  • Fits Chest Size 46 in
  • Inseam 31 in
  • Maximum Height 64 in
  • Packaging Individually Packaged
  • Series AlphaTec 4000CFR 111
  • EPA Level C
  • Includes Boot Covers No
  • Spray Tight Yes
  • Anti-Static Yes
  • Features Flame Retardant Treated Fabric with PVC Barrier Film Protection, Multi Hazard Protection from Chemical Spray, Protection from Pressurized Liquid Spray to EN Type 3 & 4 and Particulates to EN Type 5
  • High-Visibility Yes
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material Polyolefin
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Attached Hood Yes
  • Hazard Protection Type Multi Hazard Protection from Chemical Spray
  • Pathogen & Chemical Ratings 16 CFR1610, AATCC76, ASTM D6413, ASTM F1671, EN ISO 14116:2015
  • Accessory Type AlphaTec O47T111 Flame Resistant Multi-hazard Chemical+ Body Protection
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list