!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED CHEM-RESISTANT COVERALLS, TYCHEM 6000, SOCKS/BOOT FLAPS, ELASTIC CUFFS, M, 6 PK

HOODED CHEM-RESISTANT COVERALLS, TYCHEM 6000, SOCKS/BOOT FLAPS, ELASTIC CUFFS, M, 6 PK

DUPONT

HOODED CHEM-RESISTANT COVERALLS, TYCHEM 6000, SOCKS/BOOT FLAPS, ELASTIC CUFFS, M, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED CHEM-RESISTANT COVERALLS, TYCHEM 6000, SOCKS/BOOT FLAPS, ELASTIC CUFFS, M, 6 PK

HOODED CHEM-RESISTANT COVERALLS, TYCHEM 6000, SOCKS/BOOT FLAPS, ELASTIC CUFFS, M, 6 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $719.80 / CASE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCTF169T-GY-M
  • Mfr. Model # TF169TGYMD000600
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.35 lbs

Product Details

This Tychem 6000 grey hooded chemical resistant coverall is size medium and is made out of barrier film laminated to high density spunbond polyethylene. It meets the standards for ASTM D3776, D3787, D5733, D751, D2582. It features elastic wrists and attached socks, and a storm flap.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Inseam28 1/2 in
  • Maximum Height67 in
  • PackagingBulk
  • SeriesTychem(R) 6000
  • EPA LevelB
  • Includes Boot CoversNo
  • Spray TightYes
  • Coverall StyleHooded
  • Hazard TypeAerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Material Weight3.5 oz/sq yd
  • Breathable Back StyleNone
  • Coverall ConstructionHooded with Elastic Cuffs and Attached Socks
  • Includes Outer Boot FlapsYes
  • Material PerformanceLight Duty
  • Brand and SeriesDupont Tychem(R) 6000
  • Garment StyleCoverall
  • ISO ClassNone
  • Minimum Chest Size44 3/4 in
  • Protection TypeChemical
  • Accessory TypeHooded Chemical Resistant Coveralls
  • SizeM
  • Ankle Style Attached Socks
  • Colour Grey
  • Fits Chest Size 34 3/4 in to 38 1/4 in
  • Material Polyethylene
  • Minimum Height 63 in
  • Seam Style Taped
  • Standards ASTM D3776, D3787, D5733, D751, D2582
  • Gas Tight No
  • Liquid Tight Yes
  • Anti-Static No
  • Features Elastic Wrists and Attached Socks
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material Tychem(R) 6000
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Attached Hood Yes
  • Hazard Protection Type Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
  • Maximum Chest Size 38 1/4 in
  • Pathogen & Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
  • Size M
  • Fabric Weight 3.5 oz
  • Thickness 7 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list