HOODED CHEM-RESISTANT COVERALLS, TYCHEM 6000, SOCKS/BOOT FLAPS, ELASTIC CUFFS, L, 6 PK
HOODED CHEM-RESISTANT COVERALLS, TYCHEM 6000, SOCKS/BOOT FLAPS, ELASTIC CUFFS, L, 6 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Tychem 6000 grey hooded chemical resistant coverall is size large and is made out of barrier film laminated to high density spunbond polyethylene. It meets the standards for ASTM D3776, D3787, D5733, D751, D2582. It features elastic wrists and attached socks, and a storm flap.
Technical Specs
Item Coverall
Closure Features Storm Flap
Cuff Style Elastic
Inseam 29 in
Maximum Height 69 in
Packaging Bulk
Series Tychem(R) 6000
EPA Level B
Includes Boot Covers No
Spray Tight Yes
Coverall Style Hooded
Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Material Weight 3.5 oz/sq yd
Breathable Back Style None
Coverall Construction Hooded with Elastic Cuffs and Attached Socks
Includes Outer Boot Flaps Yes
Material Performance Light Duty
Brand and Series Dupont Tychem(R) 6000
Garment Style Coverall
ISO Class None
Minimum Chest Size 44 3/4 in
Protection Type Chemical
Accessory Type Hooded Chemical Resistant Coveralls
Size L
Ankle Style Attached Socks
Colour Grey
Fits Chest Size 38 3/4 in to 42 1/4 in
Material Polyethylene
Minimum Height 65 in
Seam Style Taped
Standards ASTM D3776, D3787, D5733, D751, D2582
Gas Tight No
Liquid Tight Yes
Anti-Static No
Features Elastic Wrists and Attached Socks
High-Visibility No
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Coverall Material Tychem(R) 6000
Includes Thumb Loops No
Reduced Spray Yes
Attached Hood Yes
Hazard Protection Type Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Maximum Chest Size 42 1/4 in
Pathogen & Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
Size L
Fabric Weight 3.5 oz
Thickness 7 mil
Alternate Products
DUPONT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$719.80
/ CASE
DUPONT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$152.67
/ each
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.65
/ pair