!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATERTIGHT PIN AND SLEEVE CONNECTOR, 20 A, 250V AC, 2 HORSEPOWER RATING, IEC GROUNDING

WATERTIGHT PIN AND SLEEVE CONNECTOR, 20 A, 250V AC, 2 HORSEPOWER RATING, IEC GROUNDING

HUBBELL WIRING DEVICE-KELLEMS

WATERTIGHT PIN AND SLEEVE CONNECTOR, 20 A, 250V AC, 2 HORSEPOWER RATING, IEC GROUNDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATERTIGHT PIN AND SLEEVE CONNECTOR, 20 A, 250V AC, 2 HORSEPOWER RATING, IEC GROUNDING

WATERTIGHT PIN AND SLEEVE CONNECTOR, 20 A, 250V AC, 2 HORSEPOWER RATING, IEC GROUNDING

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $691.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL320C6W
  • Mfr. Model # HBL320C6W
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

This pin and sleeve connectors has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: corrosion resistant, impact resistant, moisture resistant, watertight, measures 7.21 inch L. This pin and sleeve connectors meets the standards for CSA LR280C, UL. It has 14 AWG minimum wire size to 10 AWG maximum wire size.

Technical Specs

  • ItemPin and Sleeve Connectors
  • Grounding StyleIEC
  • Housing ColourBlue
  • Number of Poles2
  • PhaseSingle
  • Switch RatedNo
  • Cap TypeSpring-Loaded Cap
  • For Maximum Cable Diameter0.83 in
  • GroundingGrounded
  • MarketIndustrial
  • Minimum Wire Size14 AWG
  • Overall Length7.21 in
  • Reverse ServiceNo
  • StandardsCSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
  • Wire Connection TypeScrew Terminals
  • Housing Material GradeZytel 801
  • Minimum Operating Temperature-40 Degrees C
  • Current Rating 20 A
  • Horsepower Rating 2 hp
  • IP Rating IP68, IP69K
  • Number of Wires 3
  • Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
  • Voltage Rating 250V AC
  • Connection Orientation Straight
  • For Minimum Cable Diameter 0.33 in
  • Housing Material PBT
  • Maximum Wire Size 10 AWG
  • NEMA Enclosure Rating 4X
  • Power Indicating Light No
  • Shrouded Yes
  • UL 94 Flammability Rating V-0
  • Compatible with Series HBL Heavy Duty
  • Maximum Operating Temperature 75 Degrees C
  • Outside Diameter 3.1 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list