Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
Designed specifically for use in food processing applications. Excellent chemical, corrosion and abrasion resistance. FDA approved. Maximum working pressure: 7 to 290 PSI. Temperature range: -4 degrees to 250 degrees F. FKM gaskets.
Spécifications techniques
ItemMale Connector
Specific Fitting ShapeStraight Adapter
Fitting Side B Connection TypeMNPT
Fitting Side A Tube Outer Diameter3/8 in
Fitting Thread Size1/4 in
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included