!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIQUID TIGHT CORD CONNECTOR, ALUMINUM, 2½ IN MNPT, 2.06 IN TO 2.19 IN, SILVER

LIQUID TIGHT CORD CONNECTOR, ALUMINUM, 2½ IN MNPT, 2.06 IN TO 2.19 IN, SILVER

HUBBELL WIRING DEVICE-KELLEMS

LIQUID TIGHT CORD CONNECTOR, ALUMINUM, 2½ IN MNPT, 2.06 IN TO 2.19 IN, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID TIGHT CORD CONNECTOR, ALUMINUM, 2½ IN MNPT, 2.06 IN TO 2.19 IN, SILVER

LIQUID TIGHT CORD CONNECTOR, ALUMINUM, 2½ IN MNPT, 2.06 IN TO 2.19 IN, SILVER

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $225.85 / each

EHC: EHC :
Min Qty 2 = $451.70

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLSHC1079
  • Mfr. Model # SHC1079
  • UNSPSC # 39121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This cord connector is made of aluminum and is silver-coloured. In addition, it meets the standards for CSA certified, Title 46-Part 111, UL 514B. It is for use with Kellems wire management. It has a 2½-inch MNPT box connection, and has NPT thread.

Technical Specs

  • ItemLiquid Tight Cord Connector
  • Body MaterialAluminum
  • Connection OrientationStraight
  • Length - External Strain ReliefNo External Strain Relief
  • Grommet Colour CodeNo Code
  • IP RatingIP66
  • Maximum Operating Temperature240 Degrees F
  • NEMA RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X
  • Overall Length4 in
  • Bushing MaterialNeoprene
  • Compatible Conduit Trade Size2 1/2 in
  • Environmental RatingHazardous Locations
  • For Minimum Cable OD2.06 in
  • Form SizeF7
  • InsulatedNo
  • StandardsCSA Certified, Title 46-Part 111, UL 514B, United States Coast Guard Approval
  • Thread GenderMale
  • Body Colour Silver
  • Box Connection 2 1/2 in MNPT
  • Cord Dia. Range 2.06 in to 2.19 in
  • Material - External Strain Relief No External Strain Relief
  • Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
  • Length - Box to End of Connector 2 11/16 in
  • Minimum Operating Temperature -30 Degrees F
  • Number of Cords 1
  • Thread Type NPT
  • Collar Material Aluminum
  • Compatible Conduit Type Liquid Tight Cord Connector
  • For Maximum Cable OD 2.19 in
  • For Use With Kellems Wire Management
  • Hub Size 2 1/2 in
  • Liquid Tight Yes
  • Strain Relief Type No External Strain Relief
  • Thread Size 2 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list