CONFINED SPACE FAN, 115/230 V AC, 12 IN DUCT DIAMETER, 1 HORSEPOWER, ORANGE, 13 A CURRENT
CONFINED SPACE FAN, 115/230 V AC, 12 IN DUCT DIAMETER, 1 HORSEPOWER, ORANGE, 13 A CURRENT
ALLEGRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Confined Space Fan, Axial, 1 HP, Duct Dia. 12", Material Polyethylene, Blower/Fan Speed 3450 RPM, Maximum Flow in Free Air 1842 CFM, Voltage 115VAC, Amps 13, Color Orange, Length 27", Width 16", Height 17", Standards CSA approval pending, Includes Caniste
Technical Specs
Item Confined Space Fan
Current (A) 13 A
Horsepower 1 hp
Voltage 115/230V AC
For Use With 12 in Duct
Height 17 in
Width 16 in
Type Axial
Blower/Fan Speed 3,450 RPM
Duct Diameter 12 in
Maximum Flow in Free Air 1,842 cfm
Colour Orange
Material Nylon, Polyester, Polyethylene, PVC, Steel, Vinyl
Length 27 in
Standards CE Certified, CSA Certified, UL Listed
Country of Origin China
(subject to change)
Alternate Products
ALLEGRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,507.46
/ each
ALLEGRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,289.90
/ each
Related Products
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,672.74
/ each
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,247.43
/ each
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,247.43
/ each