CONFINED SPACE FAN, 115/230 V AC, 12 IN DUCT DIAMETER, 1 HORSEPOWER, ORANGE, 13 A CURRENT
CONFINED SPACE FAN, 115/230 V AC, 12 IN DUCT DIAMETER, 1 HORSEPOWER, ORANGE, 13 A CURRENT
ALLEGRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Confined Space Fan, Axial, 1 HP, Duct Dia. 12", Material Polyethylene, Blower/Fan Speed 3450 RPM, Maximum Flow in Free Air 1842 CFM, Voltage 115VAC
Technical Specs
- ItemConfined Space Fan
- Current (A)13 A
- Horsepower1 hp
- Voltage115/230V AC
- For Use With12 in Duct
- Height17 in
- Width16 in
- TypeAxial
- Blower/Fan Speed 3,450 RPM
- Duct Diameter 12 in
- Maximum Flow in Free Air 1,842 cfm
- Colour Orange
- Material Nylon, Polyester, Polyethylene, PVC, Steel, Vinyl
- Length 13 in
- Standards CE Certified, CSA Certified, UL Listed
- Country of Origin China
(subject to change)
Alternate Products
-
ALLEGRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,507.46
/ each
-
ALLEGRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,612.46
/ each
Related Products
-
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,672.74
/ each
-
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,247.43
/ each
-
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,247.43
/ each