!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONFINED SPACE BLOWER KIT, 115 V AC, 8 IN DUCT DIAMETER, ¾ HORSEPOWER, GREY

CONFINED SPACE BLOWER KIT, 115 V AC, 8 IN DUCT DIAMETER, ¾ HORSEPOWER, GREY

AIR SYSTEMS INTERNATIONAL

CONFINED SPACE BLOWER KIT, 115 V AC, 8 IN DUCT DIAMETER, ¾ HORSEPOWER, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONFINED SPACE BLOWER KIT, 115 V AC, 8 IN DUCT DIAMETER, ¾ HORSEPOWER, GREY

CONFINED SPACE BLOWER KIT, 115 V AC, 8 IN DUCT DIAMETER, ¾ HORSEPOWER, GREY

AIR SYSTEMS INTERNATIONAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,628.30 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ASISVB-E8SCUP
  • Mfr. Model # SVB-E8SCUP
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 974
  • Shipping Weight 110.0 lbs

Product Details

Confined space standard electric blower kit with GFI cord, 3/4 HP motor, 115 volts AC, 12 amps, 1570 CFM free air, industrial saddle vent, 6 and 15 foot ducts, duct canister, universal mount and 90 degree elbow.

Technical Specs

  • ItemConfined Space Blower Kit
  • IncludesSV-CUP Kit
  • Duct Diameter8 in
  • Maximum Flow in Free Air1,570 cfm
  • ColourGrey
  • MaterialPolyethylene, Steel
  • Length3 7/8 ft
  • StandardsCSA Approved
  • Blower/Fan Speed 1,725 RPM
  • Current (A) 11 A
  • Horsepower 3/4 hp
  • Voltage 115V AC
  • For Use With 8 in Duct
  • Height 3 1/8 ft
  • Width 25 in
  • Type Centrifugal
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list