CONFINED SPACE CENTRIFUGAL BLOWER, 8 IN DUCT, 3,000 CFM, 60 PSI MAXIMUM INLET
CONFINED SPACE CENTRIFUGAL BLOWER, 8 IN DUCT, 3,000 CFM, 60 PSI MAXIMUM INLET
AIR SYSTEMS INTERNATIONAL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Confined space pneumatic blower kit runs off compressed air and includes a blower of your choice, industrial style saddle vent, 6 and 15 foot ducts, polyethylene carrying case, universal mount and a 90 degree elbow for saddle vent.
Technical Specs
Item Confined Space Centrifugal Blower
Air Inlet Gender Male
Includes 6 ft Conductive Duct, 15 ft Conductive Duct. 90 Degrees Conductive Elbow, Blower, Conductive Saddle Vent(R), Duct Carrier, Universal Mount
Duct Diameter 8 in
Maximum Air Consumption 100 cfm
Horsepower 4 hp
Material Steel
Length 23 in
Power Source Air Driven
Air Inlet Connection Size 8 in
Air Inlet Type Quick-Disconnect
Maximum Inlet Pressure 60 psi
Maximum Flow in Free Air 3,000 cfm
Blower/Fan Speed 3,000 RPM
Colour Grey
Height 19 in
Width 12 in
Standards CE
Country of Origin United States
(subject to change)
Alternate Products
AIR SYSTEMS INTERNATIONAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,628.30
/ each
AIR SYSTEMS INTERNATIONAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,049.92
/ each
AIR SYSTEMS INTERNATIONAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,304.04
/ each
AIR SYSTEMS INTERNATIONAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,676.65
/ each
AIR SYSTEMS INTERNATIONAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,931.62
/ each
Related Products
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,672.74
/ each
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,247.43
/ each
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,247.43
/ each
AIR SYSTEMS INTERNATIONAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$193.29
/ each
AIR SYSTEMS INTERNATIONAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$291.56
/ each
AIR SYSTEMS INTERNATIONAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$341.98
/ each
AIR SYSTEMS INTERNATIONAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$506.62
/ each