!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GFCI RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, BROWN, 2 POLE/3 WIRE POLES AND WIRES

GFCI RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, BROWN, 2 POLE/3 WIRE POLES AND WIRES

HUBBELL WIRING DEVICE-KELLEMS

GFCI RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, BROWN, 2 POLE/3 WIRE POLES AND WIRES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GFCI RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, BROWN, 2 POLE/3 WIRE POLES AND WIRES

GFCI RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, BROWN, 2 POLE/3 WIRE POLES AND WIRES

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $174.05 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLGFRST83
  • Mfr. Model # GFR83
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

This GFCI receptacle has two poles, is single phase, and a voltage rating of 125V AC. It includes mounting hardware.

Technical Specs

  • ItemGFCI Receptacle
  • Current Rating20 A
  • GradeHospital Grade
  • Horsepower Rating1 hp
  • Housing MaterialNylon
  • NEMA Receptacle Configuration5-20R
  • Number of Poles2
  • PhaseSingle
  • Surge ProtectionNo
  • Wire Connection TypeScrew Terminals
  • Cover TypeNo Cover
  • Self TestingYes
  • Contact MaterialBrass
  • Face Plate Width1.8 in
  • Flange TypeNon-Flanged
  • Includes Mounting HardwareYes
  • Mount Hole Center-to-Center Height3.3 in
  • PolarizedYes
  • StandardsNEC
  • AFCI No
  • GFCI Yes
  • Grounding Grounded
  • Housing Colour Brown
  • NEMA Enclosure Rating 1
  • Number of Gangs 1
  • Number of Wires 3
  • Receptacle Type Duplex
  • Voltage Rating 125V AC
  • Wiring Method Back, Side
  • Reset Type Automatic
  • Connection Orientation Straight
  • Face Plate Height 2.8 in
  • Features Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection
  • Includes Mounting Hardware
  • Market Commercial
  • Mount Type Flush
  • Shrouded No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list