!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED GLOVES, GAUNTLET CUFF, XL, TAN, BOAR TOP GRAIN, THERMOPLASTIC RUBBER BACK

INSULATED GLOVES, GAUNTLET CUFF, XL, TAN, BOAR TOP GRAIN, THERMOPLASTIC RUBBER BACK

MECHANIX WEAR

INSULATED GLOVES, GAUNTLET CUFF, XL, TAN, BOAR TOP GRAIN, THERMOPLASTIC RUBBER BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
INSULATED GLOVES, GAUNTLET CUFF, XL, TAN, BOAR TOP GRAIN, THERMOPLASTIC RUBBER BACK

INSULATED GLOVES, GAUNTLET CUFF, XL, TAN, BOAR TOP GRAIN, THERMOPLASTIC RUBBER BACK

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.02 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXLDMPXW91011
  • Mfr. Model # LDMP-XW91-011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Product Details

These ANSI-certified, tan insulated gloves have a 10 3/4-inch length and have a gauntlet cuff. These X-large gloves are top grain boar with soft durometer, thermoplastic rubber back with boar split, Gunn-cut pattern palm, and reinforced thumb style. They have a boar split touchscreen stitching finger style and are made of polyester twill.

Technical Specs

  • ItemCold-Condition Gloves
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Insulation Material100 g PrimaLoft(R) Gold
  • StandardsANSI/ISEA 105, EN 388
  • EN 511 Rating221
  • ANSI/ISEA Impact Level2
  • Size- Numeric11
  • Glove Length10 3/4 in
  • SeriesLDMP-XW91
  • Sold AsPair
  • EN 388 Impact RatedYes
  • Palm MaterialLeather
  • ANSI/ISEA Cut Level A9
  • Hand Protection Style Glove
  • EN 388 Rating 4X43FP
  • Insulated Yes
  • Cuff Style Elastic
  • Finger Coverage Full Finger
  • Size- Alpha XL
  • Glove Features Constructed with a Hipora Waterproof Membrane, 100 g PrimaLoft(R) Gold Performance Insulation, Anatomical Thermoplastic Rubber (TPR), Durahide Leather Technology Delivers EN 388 Level 4 Abrasion Resistance.
  • Pairs per Package 1
  • Cuff Colour Tan
  • Colour Tan
  • Country of Origin Philippines (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list