!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER GLOVES, WATER REPELLENT, STORM CUFF, XL/SIZE 10, PIGSKIN/THINSULATE/FLEECE, PAIR

LEATHER GLOVES, WATER REPELLENT, STORM CUFF, XL/SIZE 10, PIGSKIN/THINSULATE/FLEECE, PAIR

WATSON GLOVES

LEATHER GLOVES, WATER REPELLENT, STORM CUFF, XL/SIZE 10, PIGSKIN/THINSULATE/FLEECE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, WATER REPELLENT, STORM CUFF, XL/SIZE 10, PIGSKIN/THINSULATE/FLEECE, PAIR

LEATHER GLOVES, WATER REPELLENT, STORM CUFF, XL/SIZE 10, PIGSKIN/THINSULATE/FLEECE, PAIR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.54 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9915X
  • Mfr. Model # 9915-X
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These pigskin leather gloves feature a Thinsulate C100 lining, a water repellent Hy+Dry barrier, and a polar fleece back. They have a shirred elastic wrist and a slip-on style storm cuff. These gloves come in size 10/extra-large.

Technical Specs

  • ItemCold-Condition Gloves
  • Hand Protection StyleGlove
  • InsulatedYes
  • Finger CoverageFull Finger
  • Size- AlphaXL
  • Series9915
  • Sold AsPair
  • Palm MaterialPigskin
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Insulation Material Recycled Thinsulate(TM) EC60
  • Cuff Style Slip-On
  • Size- Numeric 10
  • Glove Features Soft And Comfortable Polar Fleece Back, Knuckle Bar, Hooded Fingertips and Pulse Protector, Shirred Elastic Wrist with Snug-Fitting Extended Storm Cuff, Shirred Elastic Wrist with Snug-Fitting Extended Storm Cuff
  • Pairs per Package 1
  • Colour Off-White, Purple

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list