!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L (9), SMOOTH, PUR, FINGERTIPS, DIPPED, ANSI ABRASION LEVEL 1

COATED GLOVES, L (9), SMOOTH, PUR, FINGERTIPS, DIPPED, ANSI ABRASION LEVEL 1

CONDOR

COATED GLOVES, L (9), SMOOTH, PUR, FINGERTIPS, DIPPED, ANSI ABRASION LEVEL 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L (9), SMOOTH, PUR, FINGERTIPS, DIPPED, ANSI ABRASION LEVEL 1

COATED GLOVES, L (9), SMOOTH, PUR, FINGERTIPS, DIPPED, ANSI ABRASION LEVEL 1

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.56 / pair

EHC: EHC :
Min Qty 12 = $30.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48UP78
  • Mfr. Model # 48UP78
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

These white Condor coated gloves are size large and are made with nylon. In addition, they have a polyurethane coating, ANSI/ISEA 105, EN388 stitching, and coated thumb style. They are rated ANSI/ISEA Puncture Level 0. They are full-finger, have a knit cuff, and an EN 388 Rating of 111XX. They feature a seamless knit.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level1
  • EN 388 Rating111XX
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Glove Coating MaterialPolyurethane
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoverageFingertips
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourWhite
  • Minimum TemperatureNot Rated
  • Glove FeaturesSeamless Knit
  • Thickness13 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Puncture Force0
  • ANSI/ISEA Puncture Level0
  • Grip Coating ColourGlove
  • Hem Style Finished
  • Knit Material Nylon
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105, EN388
  • Palm Type Coated
  • Double-Dipped No
  • Electrostatic Properties 111XX
  • Cuff Style Knit
  • Latex-Free Yes
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 9
  • Glove Length 9 in
  • Glove Lining Material 9 in
  • Glove Coating Finish Smooth
  • Reversible No
  • Series Condor
  • Touchscreen Compatible No
  • Pairs per Package 12
  • Cuff Colour White
  • Reflective Backing No
  • Colour White
  • Grip Coating Material General Purpose
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list