COATED GLOVES, XS (6), ANSI CUT LEVEL A3, DIPPED PALM, PUR, 21 GA HPPE, HI-VIS YELLOW
COATED GLOVES, XS (6), ANSI CUT LEVEL A3, DIPPED PALM, PUR, 21 GA HPPE, HI-VIS YELLOW
BDG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These grey/yellow coated gloves are size X-small. In addition, they have a polyurethane coating and are puncture-resistant. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 3. They are full-finger, have a hemmed cuff. They feature high-visibility and are touchscreen compatible.
Technical Specs
Item Coated Gloves
Hem Style Finished
Knit Material HPPE
Hand Protection Style Glove
Insulated No
Glove Hand Style Left and Right
Glove Performance Breathable, Dexterity
Cuff Style Hemmed
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 6
Glove Length 11 in
Glove Lining Material Unlined
Glove Coating Finish Smooth
Glove Features High-Visibility, Touchscreen Compatible
Thickness 21 ga
Silicone-Free Yes
Sold As Pair
ANSI/ISEA Cut Load 1,000 g
EN 388 Impact Rated No
ANSI/ISEA Puncture Level 3
Includes Double Palm No
ANSI/ISEA Cut Level A3
Glove Style Knit
ANSI/ISEA Abrasion Level 2
Standards ANSI/ISEA 105
Palm Type Coated
Double-Dipped No
Glove Coating Material Polyurethane
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha XS
Glove Construction Seamless Knit
Glove Coating Colour Grey
Reversible No
Series 99-1-9430
Touchscreen Compatible Yes
Pairs per Package 12
ANSI/ISEA Abrasion Cycles 500
ANSI/ISEA Puncture Force 60 N
Reflective Backing No
Colour Grey, Yellow
Palm Material HPPE
Country of Origin Viet Nam
(subject to change)