!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, 2XS (5), SANDY, NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 4, GREY

COATED GLOVES, 2XS (5), SANDY, NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 4, GREY

CONDOR

COATED GLOVES, 2XS (5), SANDY, NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 4, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, 2XS (5), SANDY, NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 4, GREY

COATED GLOVES, 2XS (5), SANDY, NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 4, GREY

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.19 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60WF85
  • Mfr. Model # 60WF85
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

These black/grey coated gloves are size XX-small and are made with nylon, Spandex nitrile/nylon and Spandex. In addition, they have a nitrile coating, ANSI105, EN388 stitching. They are full-finger, have a knit cuff, and an EN 388 Rating of 4131A. They feature a seamless knit.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialNylon
  • EN 388 Rating4131A
  • InsulatedNo
  • Double-DippedNo
  • Electrostatic Properties4131A
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Alpha2XS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Glove FeaturesSeamless Knit
  • Thickness15 ga
  • Silicone-FreeNo
  • Cuff ColourBlack/Grey
  • ColourBlack, Grey
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • Standards ANSI105, EN388
  • Glove Hand Style Left and Right
  • Glove Performance Nylon, Spandex(R)
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 5
  • Glove Length 8 in
  • Glove Lining Material Nylon, Spandex(R)
  • Glove Coating Finish Sandy
  • Series No
  • Touchscreen Compatible No
  • Sold As 5
  • ANSI/ISEA Abrasion Cycles 8000
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list