COATED GLOVES, 2XL (11), SANDY, NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 4, GREY
COATED GLOVES, 2XL (11), SANDY, NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 4, GREY
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These black/grey coated gloves are size XX-large and are made with nylon, Spandex nitrile/nylon and Spandex. In addition, they have a nitrile coating, ANSI105, EN388 stitching. They are full-finger, have a knit cuff, and an EN 388 Rating of 4131A. They feature a seamless knit.
Technical Specs
Item Coated Glove
Knit Material Nylon
EN 388 Rating 4131A
Insulated No
Double-Dipped No
Electrostatic Properties 4131A
Cuff Style Knit
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha 2XL
Glove Construction Seamless Knit
Glove Coating Colour Black
Glove Features Seamless Knit
Thickness 15 ga
Silicone-Free No
Cuff Colour Black/Grey
Colour Black, Grey
Glove Style Knit
ANSI/ISEA Abrasion Level 4
Standards ANSI105, EN388
Glove Hand Style Left and Right
Glove Performance Nylon, Spandex(R)
Glove Coating Material Nitrile
Includes Finger Fourchettes No
Includes Reinforced Thumb Crotch No
Size- Numeric 11
Glove Length 10.5 in
Glove Lining Material Nylon, Spandex(R)
Glove Coating Finish Sandy
Series No
Touchscreen Compatible No
Sold As 11
ANSI/ISEA Abrasion Cycles 8000
Country of Origin China
(subject to change)