GLOVES, PALM/FINGER COAT, SEAMLESS KNIT, SANDY FINISH, SIZE 11, BLACK/GRAY, FOAM NITRILE, NYLON, PR
GLOVES, PALM/FINGER COAT, SEAMLESS KNIT, SANDY FINISH, SIZE 11, BLACK/GRAY, FOAM NITRILE, NYLON, PR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These black and gray gloves are made of nylon and have a foam nitrile dip coating with a sandy finish. The coating covers palm and fingers. This pair has a seamless knit construction and is available in size 11.
Technical Specs
Item Coated Glove
Knit Material Nylon
Hand Protection Style Glove
Insulated No
Double-Dipped No
Glove Coating Material Foam Nitrile
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 11
Glove Length 9 in
Glove Coating Colour Black
Minimum Temperature Not Rated
Thickness 15 ga
Silicone-Free No
Glove Style Knit
ANSI/ISEA Abrasion Level 4
Standards ANSI: EN388: EN407
Glove Hand Style Left and Right
Glove Performance High Dexterity
Cuff Style Knit
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha 2XL
Glove Construction Seamless Knit
Glove Coating Finish Sandy
Series X-Site 99-1-9605
Touchscreen Compatible No
Colour Black, Grey
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.56
/ pair