!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L (9), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 3, 10 GA

COATED GLOVES, L (9), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 3, 10 GA

CONDOR

COATED GLOVES, L (9), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 3, 10 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L (9), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 3, 10 GA

COATED GLOVES, L (9), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 3, 10 GA

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.61 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48UR54
  • Mfr. Model # 48UR54
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.228 lbs

Product Details

These blue/grey Condor coated gloves are size large and are made with polyester. In addition, they have a latex coating, ANSI/ISEA 105, EN388 stitching, and natural thumb style. They are rated ANSI/ISEA Puncture Level 0. They are full-finger, have a knit cuff, and an EN 388 Rating of 3142X. They feature a seamless knit.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105, EN388
  • Palm TypeCoated
  • Double-DippedNo
  • Electrostatic Properties3142X
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric9
  • Glove Length10 in
  • Glove Lining MaterialPolyester
  • Glove Coating FinishRough
  • ReversibleNo
  • SeriesNo
  • Touchscreen CompatibleNo
  • Sold AsPair
  • ANSI/ISEA Puncture Force0
  • ANSI/ISEA Puncture Level0
  • Grip Coating ColourGlove
  • Hem Style Finished
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 3142X
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Glove Coating Material Latex
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Colour Blue
  • Minimum Temperature Not Rated
  • Glove Features Seamless Knit
  • Thickness 10 ga
  • Silicone-Free No
  • Cuff Colour Grey
  • Reflective Backing No
  • Colour Blue, Grey
  • Grip Coating Material General Purpose
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list